
Timing Belt Model 240L819 24 in Effective length and 819 in Top Width
Mfr # 240L819
Zoro # G707408090
product price:Â $192.99
/ea
Free Shipping & Returns
Key Features
Storage Temp.
40F-100F
Standards
RMA
Weight
2.29
Inside Length
24 in
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
240L819
Zoro #
G707408090
UPC #
-
Country of Origin
China
Dimensions
Inside Length
24 in
Pitch Length
24 in
Top Width
8.19 in
Belt Trade Size
L
Details
Storage Temp.
40F-100F
Standards
RMA
Weight
2.29
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Banded Belt
No
Color
BLACK
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Industry Number
240L819
Item
Timing Belt
Pitch
0.375 in
Belt Coating
Nylon
Number of Teeth
64
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.