Timing Belt Model 244L1062 244 in Effective length and 1062 in Top Width

  • Mfr # 244L1062

  • Zoro # G407412892


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Pitch Length - Timing Belts
24.4 in
Number of Teeth - Timing Belts
65
Pitch - Timing Belts
0.375
Width - Timing Belts
10.62 in
Industry Number - Timing Belts
244L1062
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
244L1062
Zoro #
G407412892
UPC #
-
Country of Origin
China

Dimensions

Pitch Length - Timing Belts
24.4 in
Width - Timing Belts
10.62 in
Inside Length
24.4 in

Details

Number of Teeth - Timing Belts
65
Pitch - Timing Belts
0.375
Industry Number - Timing Belts
244L1062
Standards
RMA
Gearbelt Type
Timing Belt
Weight
3.01
For Use With
Heavy Duty General Application
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Material
Rubber
Color
BLACK

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.