Shop BESTORQ

Timing Belt Model 244L425 244 in Effective length and 425 in Top Width

  • Mfr # 244L425

  • Zoro # G807413574


product price:  $102.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Type
Timing Belt
Inside Length
24.4 in
Banded Belt
No
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
244L425
Zoro #
G807413574
UPC #
-
Country of Origin
China

Dimensions

Inside Length
24.4 in
Belt Trade Size
L
Pitch Length
24.4 in
Top Width
4.25 in

Details

Gearbelt Type
Timing Belt
Banded Belt
No
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Weight
1.21
Color
BLACK
Pitch
0.375 in
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Industry Number
244L425
Tooth Shape
Trapezoidal
Item
Timing Belt
Belt Coating
Nylon
Number of Teeth
65
Maximum Operating Temperature
160 Degrees F

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.