Shop BESTORQ
See all product information
Timing Belt Model 244MXL1519 244 in Effective length and 1519 in Top Width
Mfr # 244MXL1519
Zoro # G807415448
product price:Â $332.99
/ea
Free Shipping & Returns
Key Features
Height
0.044 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Temp. Range
-30 F to 160 F
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
244MXL1519
Zoro #
G807415448
UPC #
-
Country of Origin
China
Dimensions
Height
0.044 in
Inside Length
24.4 in
Pitch Length
24.4 in
Top Width
15.19 in
Belt Trade Size
MXL
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Temp. Range
-30 F to 160 F
Standards
RMA
Storage Temp.
40F-100F
Weight
1.3
Gearbelt Type
Timing Belt
Color
BLACK
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Belt Coating
Nylon
Item
Timing Belt
Pitch
0.08 in
Number of Teeth
305
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Industry Number
244MXL1519
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.