Shop BESTORQ
See all product information
Create Account
Timing Belt Model 244MXL312 244 in Effective length and 312 in Top Width
Mfr # 244MXL312
Zoro # G507415496
product price:Â $72.59
/eaKey Features
Storage Temp.
40F-100F
Inside Length
24.4 in
Gearbelt Type
Timing Belt
Banded Belt
No
Height
0.044 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
244MXL312
Zoro #
G507415496
UPC #
-
Country of Origin
China
Dimensions
Inside Length
24.4 in
Height
0.044 in
Top Width
3.12 in
Pitch Length
24.4 in
Belt Trade Size
MXL
Details
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Banded Belt
No
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Weight
0.27
Color
BLACK
Tooth Location
One Side
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Pitch
0.08 in
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
305
Industry Number
244MXL312
Reinforcing Cord Material
Fiberglass
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.