Shop BESTORQ

Timing Belt Model 244XL1437 244 in Effective length and 1437 in Top Width

  • Mfr # 244XL1437

  • Zoro # G407405139


product price:  $307.99
/ea
Free Shipping & Returns

Key Features

Inside Length
24.4 in
Weight
1.29
Banded Belt
No
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
244XL1437
Zoro #
G407405139
UPC #
-
Country of Origin
China

Dimensions

Inside Length
24.4 in
Belt Trade Size
XL
Pitch Length
24.4 in
Top Width
14.37 in

Details

Weight
1.29
Banded Belt
No
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Color
BLACK
Pitch
0.2 in
Belt Coating
Nylon
Item
Timing Belt
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F
Number of Teeth
122
Tooth Location
One Side
Industry Number
244XL1437
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.