Shop BESTORQ
See all product information
Create Account
Timing Belt Model 246XL531 246 in Effective length and 531 in Top Width
Mfr # 246XL531
Zoro # G307408322
product price:Â $116.99
/ea
Free Shipping & Returns
Key Features
Weight
0.48
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Standards
RMA
Inside Length
24.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
246XL531
Zoro #
G307408322
UPC #
-
Country of Origin
China
Dimensions
Inside Length
24.6 in
Belt Trade Size
XL
Top Width
5.31 in
Pitch Length
24.6 in
Details
Weight
0.48
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Temp. Range
-30 F to 160 F
Color
BLACK
Tooth Shape
Trapezoidal
Item
Timing Belt
Industry Number
246XL531
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
123
Reinforcing Cord Material
Fiberglass
Pitch
0.2 in
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.