Shop BESTORQ

Timing Belt Model 248L1062 248 in Effective length and 1062 in Top Width

  • Mfr # 248L1062

  • Zoro # G107408607


product price:  $263.99
/ea
Free Shipping & Returns

Key Features

Standards
RMA
Banded Belt
No
Inside Length
24.8 in
Weight
3.15
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
248L1062
Zoro #
G107408607
UPC #
-
Country of Origin
China

Dimensions

Inside Length
24.8 in
Pitch Length
24.8 in
Top Width
10.62 in
Belt Trade Size
L

Details

Standards
RMA
Banded Belt
No
Weight
3.15
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Color
BLACK
Belt Coating
Nylon
Tooth Location
One Side
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
66
Pitch
0.375 in
Reinforcing Cord Material
Fiberglass
Industry Number
248L1062
Maximum Operating Temperature
160 Degrees F
Tooth Shape
Trapezoidal

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.