Shop BESTORQ
See all product information
Timing Belt Model 248XL1594 248 in Effective length and 1594 in Top Width
Mfr # 248XL1594
Zoro # G407411727
product price:Â $349.99
/ea
Free Shipping & Returns
Key Features
Standards
RMA
Banded Belt
No
Temp. Range
-30 F to 160 F
Inside Length
24.8 in
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
248XL1594
Zoro #
G407411727
UPC #
-
Country of Origin
China
Dimensions
Inside Length
24.8 in
Pitch Length
24.8 in
Belt Trade Size
XL
Top Width
15.94 in
Details
Standards
RMA
Banded Belt
No
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Weight
1.43
Color
BLACK
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.2 in
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Industry Number
248XL1594
Item
Timing Belt
Number of Teeth
124
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.