Shop BESTORQ
See all product information
Create Account
Timing Belt Model 2500H032 - 250 in Outside Length - 0.32 in Top Width
Mfr # 2500H032
Zoro # G803634461
product price:Â $39.59
/eaKey Features
Top Width
0.32 in
Height
0.17 in
Number of Ribs
1
Gearbelt Type
Timing Belt
Weight
0.5 lbs.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2500H032
Zoro #
G803634461
UPC #
-
Country of Origin
China
Dimensions
Top Width
0.32 in
Height
0.17 in
Belt Trade Size
H
Pitch Length
250 in
Details
Number of Ribs
1
Gearbelt Type
Timing Belt
Weight
0.5 lbs.
Standards
RMA
Temp. Range
-30 F to 160 F
Application
Heavy Duty General Application
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Banded Belt
No
Belt Coating
Nylon
Number of Teeth
500
Pitch
1/2 in
Industry Number
2500H032
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Tooth Location
One Side
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.32 inches Material: Rubber Number of Ribs: 1 Pitch Length: 250 inches Depth: 0.09 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.