Shop BESTORQ

Timing Belt Model 250H750 25 in Effective length and 75 in Top Width

  • Mfr # 250H750

  • Zoro # G607404420


product price:  $193.99
/ea
Free Shipping & Returns

Key Features

Weight
5.1
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Standards
RMA
Inside Length
25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
250H750
Zoro #
G607404420
UPC #
-
Country of Origin
China

Dimensions

Inside Length
25 in
Belt Trade Size
H
Pitch Length
25 in
Top Width
7.5 in

Details

Weight
5.1
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Banded Belt
No
Color
BLACK
Item
Timing Belt
Industry Number
250H750
Belt Coating
Nylon
Number of Teeth
50
Pitch
0.5 in
Tooth Location
One Side
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.