Shop BESTORQ

Timing Belt Model 250XL281 25 in Effective length and 281 in Top Width

  • Mfr # 250XL281

  • Zoro # G407407669


product price:  $64.55
/ea

Key Features

Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Gearbelt Type
Timing Belt
Weight
0.26
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
250XL281
Zoro #
G407407669
UPC #
-
Country of Origin
China

Dimensions

Inside Length
25 in
Belt Trade Size
XL
Top Width
2.81 in
Pitch Length
25 in

Details

Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Gearbelt Type
Timing Belt
Weight
0.26
Temp. Range
-30 F to 160 F
Standards
RMA
Storage Temp.
40F-100F
Color
BLACK
Industry Number
250XL281
Reinforcing Cord Material
Fiberglass
Number of Teeth
125
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Pitch
0.2 in
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.