Shop BESTORQ

Timing Belt Model 251L1644 251 in Effective length and 1644 in Top Width

  • Mfr # 251L1644

  • Zoro # G707409820


product price:  $393.99
/ea
Free Shipping & Returns

Key Features

Storage Temp.
40F-100F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
4.87
Inside Length
25.1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
251L1644
Zoro #
G707409820
UPC #
-
Country of Origin
China

Dimensions

Inside Length
25.1 in
Top Width
16.44 in
Pitch Length
25.1 in
Belt Trade Size
L

Details

Storage Temp.
40F-100F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
4.87
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Banded Belt
No
Color
BLACK
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.375 in
Tooth Location
One Side
Item
Timing Belt
Belt Coating
Nylon
Industry Number
251L1644
Number of Teeth
66
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Tooth Shape
Trapezoidal

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.