Shop BESTORQ
See all product information
Timing Belt Model 255-5M-30 - 10.04 in Outside Length - 0.98 in Top Width
Mfr # 255-5M-30
Zoro # G803629795
product price:Â $19.35
/eaKey Features
Top Width
30 mm
Weight
0.2 lbs.
Application
Heavy Duty General Application
Standards
RMA
Height
0.11 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
255-5M-30
Zoro #
G803629795
UPC #
-
Country of Origin
China
Dimensions
Top Width
30 mm
Height
0.11 in
Pitch Length
255 mm
Belt Trade Size
5M
Details
Weight
0.2 lbs.
Application
Heavy Duty General Application
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Number of Ribs
1
Storage Temp.
40F-100F
Banded Belt
No
Tooth Shape
HTD Curvilinear
Industry Number
255-5M-30
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Number of Teeth
51
Pitch
5 mm
Item
Timing Belt
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 1.18 inches Material: Rubber Number of Ribs: 1 Pitch Length: 10.04inches Depth: 0.11 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.