Shop BESTORQ

Timing Belt Model 255H1237 255 in Effective length and 1237 in Top Width

  • Mfr # 255H1237

  • Zoro # G907413351


product price:  $319.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Type
Timing Belt
Inside Length
25.5 in
Banded Belt
No
Weight
8.58
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
255H1237
Zoro #
G907413351
UPC #
-
Country of Origin
China

Dimensions

Inside Length
25.5 in
Belt Trade Size
H
Top Width
12.37 in
Pitch Length
25.5 in

Details

Gearbelt Type
Timing Belt
Banded Belt
No
Weight
8.58
Temp. Range
-30 F to 160 F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
255H1237
Tooth Shape
Trapezoidal
Pitch
0.5 in
Item
Timing Belt
Belt Coating
Nylon
Number of Teeth
51
Reinforcing Cord Material
Fiberglass

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.