Shop BESTORQ

Timing Belt Model 256MXL1312 256 in Effective length and 1312 in Top Width

  • Mfr # 256MXL1312

  • Zoro # G207405285


product price:  $303.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
-30 F to 160 F
Standards
RMA
Banded Belt
No
Inside Length
25.6 in
Height
0.044 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
256MXL1312
Zoro #
G207405285
UPC #
-
Country of Origin
China

Dimensions

Inside Length
25.6 in
Height
0.044 in
Belt Trade Size
MXL
Top Width
13.12 in
Pitch Length
25.6 in

Details

Temp. Range
-30 F to 160 F
Standards
RMA
Banded Belt
No
Weight
1.18
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Pitch
0.08 in
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F
Industry Number
256MXL1312
Item
Timing Belt
Number of Teeth
320

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.