Shop BESTORQ
See all product information
Timing Belt Model 256XL087 256 in Effective length and 087 in Top Width
Mfr # 256XL087
Zoro # G307406571
product price:Â $23.99
/eaKey Features
Features
Oil, Heat and crack resistant, 5 years of shelf life
Inside Length
25.6 in
Gearbelt Type
Timing Belt
Weight
0.09
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
256XL087
Zoro #
G307406571
UPC #
-
Country of Origin
China
Dimensions
Inside Length
25.6 in
Belt Trade Size
XL
Top Width
0.87 in
Pitch Length
25.6 in
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Weight
0.09
Standards
RMA
Storage Temp.
40F-100F
Banded Belt
No
Temp. Range
-30 F to 160 F
Color
BLACK
Number of Teeth
128
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Industry Number
256XL087
Pitch
0.2 in
Item
Timing Belt
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Belt Coating
Nylon
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.