Shop BESTORQ

Timing Belt Model 256XL369 256 in Effective length and 369 in Top Width

  • Mfr # 256XL369

  • Zoro # G307408346


product price:  $86.29
/ea

Key Features

Standards
RMA
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Inside Length
25.6 in
Weight
0.35
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
256XL369
Zoro #
G307408346
UPC #
-
Country of Origin
China

Dimensions

Inside Length
25.6 in
Top Width
3.69 in
Pitch Length
25.6 in
Belt Trade Size
XL

Details

Standards
RMA
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Weight
0.35
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Temp. Range
-30 F to 160 F
Color
BLACK
Reinforcing Cord Material
Fiberglass
Pitch
0.2 in
Tooth Location
One Side
Item
Timing Belt
Industry Number
256XL369
Number of Teeth
128
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.