
Timing Belt Model 258L369 258 in Effective length and 369 in Top Width
Mfr # 258L369
Zoro # G007410373
product price:Â $94.19
/eaKey Features
Weight
1.13
Gearbelt Type
Timing Belt
Banded Belt
No
Storage Temp.
40F-100F
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
258L369
Zoro #
G007410373
UPC #
-
Country of Origin
China
Dimensions
Inside Length
25.8 in
Belt Trade Size
L
Pitch Length
25.8 in
Top Width
3.69 in
Details
Weight
1.13
Gearbelt Type
Timing Belt
Banded Belt
No
Storage Temp.
40F-100F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Number of Teeth
68
Tooth Shape
Trapezoidal
Industry Number
258L369
Item
Timing Belt
Tooth Location
One Side
Pitch
0.375 in
Belt Coating
Nylon
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.