Shop BESTORQ

Timing Belt Model 2600-8M-125 - 102.36 in Outside Length - 4.92 in Top Width

  • Mfr # 2600-8M-125

  • Zoro # G803633501


product price:  $238.99
/ea
Free Shipping & Returns

Key Features

Top Width
125 mm
Temp. Range
-30 F to 160 F
Weight
4 lbs.
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2600-8M-125
Zoro #
G803633501
UPC #
-
Country of Origin
China

Dimensions

Top Width
125 mm
Height
0.23 in
Belt Trade Size
8M
Pitch Length
2600 mm

Details

Temp. Range
-30 F to 160 F
Weight
4 lbs.
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Standards
RMA
Gearbelt Type
Timing Belt
Application
Heavy Duty General Application
Banded Belt
No
Storage Temp.
40F-100F
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Tooth Shape
HTD Curvilinear
Pitch
8 mm
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Number of Teeth
325
Industry Number
2600-8M-125
Maximum Operating Temperature
160 Degrees F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 4.92 inches Material: Rubber Number of Ribs: 1 Pitch Length: 102.36inches Depth: 0.23 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.