
Timing Belt Model 260XL162 26 in Effective length and 162 in Top Width
Mfr # 260XL162
Zoro # G407413820
product price:Â $41.39
/eaKey Features
Pitch Length - Timing Belts
26 in
Number of Teeth - Timing Belts
130
Pitch - Timing Belts
0.2
Width - Timing Belts
1.62 in
Industry Number - Timing Belts
260XL162
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
260XL162
Zoro #
G407413820
UPC #
-
Country of Origin
China
Dimensions
Pitch Length - Timing Belts
26 in
Width - Timing Belts
1.62 in
Inside Length
26 in
Details
Number of Teeth - Timing Belts
130
Pitch - Timing Belts
0.2
Industry Number - Timing Belts
260XL162
Temp. Range
-30 F to 160 F
For Use With
Heavy Duty General Application
Storage Temp.
40F-100F
Weight
0.16
Features
Oil, Heat and crack resistant, 5 years of shelf life
Material
Rubber
Standards
RMA
Gearbelt Type
Timing Belt
Banded Belt
No
Color
BLACK
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.