Shop BESTORQ
See all product information
Timing Belt Model 128MXL381 128 in Effective length and 381 in Top Width
Mfr # 128MXL381
Zoro # G107402391
product price:Â $68.69
/eaKey Features
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Inside Length
12.8 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
128MXL381
Zoro #
G107402391
UPC #
-
Country of Origin
China
Dimensions
Inside Length
12.8 in
Height
0.044 in
Pitch Length
12.8 in
Top Width
3.81 in
Belt Trade Size
MXL
Details
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Banded Belt
No
Weight
0.18
Storage Temp.
40F-100F
Color
BLACK
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Pitch
0.08 in
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
128MXL381
Belt Coating
Nylon
Item
Timing Belt
Tooth Shape
Trapezoidal
Number of Teeth
160
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.