Timing Belt Model 262L1719 262 in Effective length and 1719 in Top Width

  • Mfr # 262L1719

  • Zoro # G807415493


product price:  $452.99
/ea
Free Shipping & Returns

Key Features

Banded Belt
No
Storage Temp.
40F-100F
Weight
5.25
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
262L1719
Zoro #
G807415493
UPC #
-
Country of Origin
China

Dimensions

Inside Length
26.2 in
Pitch Length
26.2 in
Top Width
17.19 in
Belt Trade Size
L

Details

Banded Belt
No
Storage Temp.
40F-100F
Weight
5.25
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Standards
RMA
Color
BLACK
Belt Coating
Nylon
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Item
Timing Belt
Industry Number
262L1719
Pitch
0.375 in
Number of Teeth
69

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.