Shop BESTORQ
See all product information
Timing Belt Model 263L456 263 in Effective length and 456 in Top Width
Mfr # 263L456
Zoro # G007408158
product price:Â $114.99
/ea
Free Shipping & Returns
Key Features
Inside Length
26.3 in
Standards
RMA
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
263L456
Zoro #
G007408158
UPC #
-
Country of Origin
China
Dimensions
Inside Length
26.3 in
Pitch Length
26.3 in
Belt Trade Size
L
Top Width
4.56 in
Details
Standards
RMA
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Weight
1.4
Color
BLACK
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Number of Teeth
70
Maximum Operating Temperature
160 Degrees F
Industry Number
263L456
Pitch
0.375 in
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Item
Timing Belt
Belt Coating
Nylon
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.