Shop BESTORQ
See all product information
Timing Belt Model 263L844 263 in Effective length and 844 in Top Width
Mfr # 263L844
Zoro # G407408864
product price:Â $213.99
/ea
Free Shipping & Returns
Key Features
Storage Temp.
40F-100F
Inside Length
26.3 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
263L844
Zoro #
G407408864
UPC #
-
Country of Origin
China
Dimensions
Inside Length
26.3 in
Top Width
8.44 in
Belt Trade Size
L
Pitch Length
26.3 in
Details
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Standards
RMA
Weight
2.58
Banded Belt
No
Gearbelt Type
Timing Belt
Color
BLACK
Tooth Shape
Trapezoidal
Number of Teeth
70
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Industry Number
263L844
Reinforcing Cord Material
Fiberglass
Pitch
0.375 in
Belt Coating
Nylon
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.