Shop BESTORQ
See all product information
Timing Belt Model 264XL1669 264 in Effective length and 1669 in Top Width
Mfr # 264XL1669
Zoro # G407409571
product price:Â $369.99
/ea
Free Shipping & Returns
Key Features
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Inside Length
26.4 in
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
264XL1669
Zoro #
G407409571
UPC #
-
Country of Origin
China
Dimensions
Inside Length
26.4 in
Top Width
16.69 in
Pitch Length
26.4 in
Belt Trade Size
XL
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Weight
1.6
Banded Belt
No
Color
BLACK
Number of Teeth
132
Tooth Location
One Side
Tooth Shape
Trapezoidal
Pitch
0.2 in
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
264XL1669
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.