
Timing Belt Model 270XL1387 27 in Effective length and 1387 in Top Width
Mfr # 270XL1387
Zoro # G307409015
product price:Â $319.99
/ea
Free Shipping & Returns
Key Features
Storage Temp.
40F-100F
Inside Length
27 in
Weight
1.35
Standards
RMA
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
270XL1387
Zoro #
G307409015
UPC #
-
Country of Origin
China
Dimensions
Inside Length
27 in
Top Width
13.87 in
Pitch Length
27 in
Belt Trade Size
XL
Details
Storage Temp.
40F-100F
Weight
1.35
Standards
RMA
Gearbelt Type
Timing Belt
Banded Belt
No
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Pitch
0.2 in
Item
Timing Belt
Industry Number
270XL1387
Number of Teeth
135
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.