Shop BESTORQ
See all product information
Timing Belt Model 272XL381 272 in Effective length and 381 in Top Width
Mfr # 272XL381
Zoro # G407412441
product price:Â $90.19
/eaKey Features
Inside Length
27.2 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.38
Gearbelt Type
Timing Belt
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
272XL381
Zoro #
G407412441
UPC #
-
Country of Origin
China
Dimensions
Inside Length
27.2 in
Belt Trade Size
XL
Top Width
3.81 in
Pitch Length
27.2 in
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.38
Gearbelt Type
Timing Belt
Banded Belt
No
Standards
RMA
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Color
BLACK
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
272XL381
Belt Coating
Nylon
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Pitch
0.2 in
Tooth Shape
Trapezoidal
Number of Teeth
136
Tooth Location
One Side
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.