Shop BESTORQ

Timing Belt Model 274XL844 274 in Effective length and 844 in Top Width

  • Mfr # 274XL844

  • Zoro # G507414789


product price:  $199.99
/ea
Free Shipping & Returns

Key Features

Storage Temp.
40F-100F
Weight
0.84
Banded Belt
No
Standards
RMA
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
274XL844
Zoro #
G507414789
UPC #
-
Country of Origin
China

Dimensions

Inside Length
27.4 in
Top Width
8.44 in
Pitch Length
27.4 in
Belt Trade Size
XL

Details

Storage Temp.
40F-100F
Weight
0.84
Banded Belt
No
Standards
RMA
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Industry Number
274XL844
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Tooth Location
One Side
Pitch
0.2 in
Number of Teeth
137
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.