Shop BESTORQ

Timing Belt Model 275L181 275 in Effective length and 181 in Top Width

  • Mfr # 275L181

  • Zoro # G107416015


product price:  $50.25
/ea

Key Features

Banded Belt
No
Temp. Range
-30 F to 160 F
Weight
0.58
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
275L181
Zoro #
G107416015
UPC #
-
Country of Origin
China

Dimensions

Inside Length
27.5 in
Belt Trade Size
L
Pitch Length
27.5 in
Top Width
1.81 in

Details

Banded Belt
No
Temp. Range
-30 F to 160 F
Weight
0.58
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Standards
RMA
Color
BLACK
Item
Timing Belt
Pitch
0.375 in
Number of Teeth
73
Tooth Location
One Side
Tooth Shape
Trapezoidal
Industry Number
275L181
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.