Shop BESTORQ
See all product information
Timing Belt Model 277L088 - 27.7 in Outside Length - 0.88 in Top Width
Mfr # 277L088
Zoro # G503626209
product price:Â $17.69
/eaKey Features
Top Width
0.88 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Height
0.14 in
Gearbelt Type
Timing Belt
Application
Heavy Duty General Application
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
277L088
Zoro #
G503626209
UPC #
-
Country of Origin
China
Dimensions
Top Width
0.88 in
Height
0.14 in
Belt Trade Size
L
Pitch Length
27.7 in
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Application
Heavy Duty General Application
Standards
RMA
Number of Ribs
1
Temp. Range
-30 F to 160 F
Weight
0.7 lbs.
Banded Belt
No
Storage Temp.
40F-100F
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Pitch
3/8 in
Item
Timing Belt
Industry Number
277L088
Maximum Operating Temperature
160 Degrees F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.88 inches Material: Rubber Number of Ribs: 1 Pitch Length: 27.7 inches Depth: 0.09 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.