Shop BESTORQ

Timing Belt Model 278MXL019 278 in Effective length and 019 in Top Width

  • Mfr # 278MXL019

  • Zoro # G307409435


product price:  $9.25
/ea

Key Features

Temp. Range
-30 F to 160 F
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Inside Length
27.8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
278MXL019
Zoro #
G307409435
UPC #
-
Country of Origin
China

Dimensions

Inside Length
27.8 in
Height
0.044 in
Belt Trade Size
MXL
Pitch Length
27.8 in
Top Width
0.19 in

Details

Temp. Range
-30 F to 160 F
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Weight
0.02
Gearbelt Type
Timing Belt
Standards
RMA
Color
BLACK
Pitch
0.08 in
Reinforcing Cord Material
Fiberglass
Industry Number
278MXL019
Tooth Location
One Side
Tooth Shape
Trapezoidal
Number of Teeth
347
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.