Shop BESTORQ

Timing Belt Model 278MXL200 278 in Effective length and 2 in Top Width

  • Mfr # 278MXL200

  • Zoro # G207410142


product price:  $53.35
/ea

Key Features

Gearbelt Type
Timing Belt
Banded Belt
No
Standards
RMA
Weight
0.2
Height
0.044 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
278MXL200
Zoro #
G207410142
UPC #
-
Country of Origin
China

Dimensions

Height
0.044 in
Inside Length
27.8 in
Pitch Length
27.8 in
Top Width
2 in
Belt Trade Size
MXL

Details

Gearbelt Type
Timing Belt
Banded Belt
No
Standards
RMA
Weight
0.2
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Color
BLACK
Pitch
0.08 in
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Number of Teeth
347
Tooth Location
One Side
Industry Number
278MXL200
Belt Material
Neoprene/Chloroprene Polymer

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.