Shop BESTORQ

Timing Belt Model 280H1137 28 in Effective length and 1137 in Top Width

  • Mfr # 280H1137

  • Zoro # G107411706


product price:  $324.99
/ea
Free Shipping & Returns

Key Features

Inside Length
28 in
Gearbelt Type
Timing Belt
Banded Belt
No
Storage Temp.
40F-100F
Weight
8.66
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
280H1137
Zoro #
G107411706
UPC #
-
Country of Origin
China

Dimensions

Inside Length
28 in
Belt Trade Size
H
Pitch Length
28 in
Top Width
11.37 in

Details

Gearbelt Type
Timing Belt
Banded Belt
No
Storage Temp.
40F-100F
Weight
8.66
Standards
RMA
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.5 in
Tooth Shape
Trapezoidal
Industry Number
280H1137
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Number of Teeth
56
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.