Shop BESTORQ

Timing Belt Model 280H1619 28 in Effective length and 1619 in Top Width

  • Mfr # 280H1619

  • Zoro # G407412328


product price:  $460.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Standards
RMA
Weight
12.34
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
280H1619
Zoro #
G407412328
UPC #
-
Country of Origin
China

Dimensions

Inside Length
28 in
Top Width
16.19 in
Pitch Length
28 in
Belt Trade Size
H

Details

Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Standards
RMA
Weight
12.34
Banded Belt
No
Gearbelt Type
Timing Belt
Color
BLACK
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.5 in
Maximum Operating Temperature
160 Degrees F
Number of Teeth
56
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Tooth Shape
Trapezoidal
Industry Number
280H1619
Tooth Location
One Side

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.