Shop BESTORQ
See all product information
Create Account
Timing Belt Model 280XL1519 28 in Effective length and 1519 in Top Width
Mfr # 280XL1519
Zoro # G907416055
product price:Â $356.99
/ea
Free Shipping & Returns
Key Features
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Weight
1.54
Inside Length
28 in
Temp. Range
-30 F to 160 F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
280XL1519
Zoro #
G907416055
UPC #
-
Country of Origin
China
Dimensions
Inside Length
28 in
Pitch Length
28 in
Belt Trade Size
XL
Top Width
15.19 in
Details
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Weight
1.54
Temp. Range
-30 F to 160 F
Standards
RMA
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Number of Teeth
140
Belt Coating
Nylon
Industry Number
280XL1519
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Tooth Shape
Trapezoidal
Pitch
0.2 in
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.