Shop BESTORQ
See all product information
Timing Belt Model 280XL281 28 in Effective length and 281 in Top Width
Mfr # 280XL281
Zoro # G807403964
product price:Â $70.29
/eaKey Features
Inside Length
28 in
Storage Temp.
40F-100F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
280XL281
Zoro #
G807403964
UPC #
-
Country of Origin
China
Dimensions
Inside Length
28 in
Pitch Length
28 in
Top Width
2.81 in
Belt Trade Size
XL
Details
Storage Temp.
40F-100F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Temp. Range
-30 F to 160 F
Weight
0.29
Gearbelt Type
Timing Belt
Color
BLACK
Item
Timing Belt
Number of Teeth
140
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Industry Number
280XL281
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Pitch
0.2 in
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.