Shop BESTORQ
See all product information
Timing Belt Model 280XL506 28 in Effective length and 506 in Top Width
Mfr # 280XL506
Zoro # G807404732
product price:Â $118.99
/ea
Free Shipping & Returns
Key Features
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Weight
0.52
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
280XL506
Zoro #
G807404732
UPC #
-
Country of Origin
China
Dimensions
Inside Length
28 in
Pitch Length
28 in
Top Width
5.06 in
Belt Trade Size
XL
Details
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Weight
0.52
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Standards
RMA
Storage Temp.
40F-100F
Color
BLACK
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
140
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Industry Number
280XL506
Tooth Shape
Trapezoidal
Pitch
0.2 in
Item
Timing Belt
Tooth Location
One Side
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.