Shop BESTORQ
See all product information
Timing Belt Model 282XL337 282 in Effective length and 337 in Top Width
Mfr # 282XL337
Zoro # G707406058
product price:Â $83.49
/eaKey Features
Temp. Range
-30 F to 160 F
Banded Belt
No
Standards
RMA
Weight
0.35
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
282XL337
Zoro #
G707406058
UPC #
-
Country of Origin
China
Dimensions
Inside Length
28.2 in
Pitch Length
28.2 in
Belt Trade Size
XL
Top Width
3.37 in
Details
Temp. Range
-30 F to 160 F
Banded Belt
No
Standards
RMA
Weight
0.35
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Industry Number
282XL337
Belt Coating
Nylon
Pitch
0.2 in
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
141
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Tooth Shape
Trapezoidal
Tooth Location
One Side
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.