Shop BESTORQ

Timing Belt Model 285-5M-50 - 11.22 in Outside Length - 1.97 in Top Width

  • Mfr # 285-5M-50

  • Zoro # G503631357


product price:  $27.79
/ea

Key Features

Top Width
50 mm
Number of Ribs
1
Gearbelt Type
Timing Belt
Weight
2.4 lbs.
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
285-5M-50
Zoro #
G503631357
UPC #
-
Country of Origin
China

Dimensions

Top Width
50 mm
Height
0.11 in
Belt Trade Size
5M
Pitch Length
285 mm

Details

Number of Ribs
1
Gearbelt Type
Timing Belt
Weight
2.4 lbs.
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Application
Heavy Duty General Application
Temp. Range
-30 F to 160 F
Banded Belt
No
Storage Temp.
40F-100F
Belt Coating
Nylon
Item
Timing Belt
Industry Number
285-5M-50
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Number of Teeth
57
Tooth Location
One Side
Pitch
5 mm
Tooth Shape
HTD Curvilinear
Belt Material
Neoprene/Chloroprene Polymer

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 1.97 inches Material: Rubber Number of Ribs: 1 Pitch Length: 11.22inches Depth: 0.11 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.