Timing Belt Model 285H029 - 28.5 in Outside Length - 0.29 in Top Width

  • Mfr # 285H029

  • Zoro # G503632057


product price:  $11.15
/ea

Key Features

Top Width
0.29 in
Number of Ribs
1
Application
Heavy Duty General Application
Height
0.17 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
285H029
Zoro #
G503632057
UPC #
-
Country of Origin
China

Dimensions

Top Width
0.29 in
Height
0.17 in
Belt Trade Size
H
Pitch Length
28.5 in

Details

Number of Ribs
1
Application
Heavy Duty General Application
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Weight
0.1 lbs.
Storage Temp.
40F-100F
Banded Belt
No
Pitch
1/2 in
Tooth Location
One Side
Number of Teeth
57
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
285H029

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.29 inches Material: Rubber Number of Ribs: 1 Pitch Length: 28.5 inches Depth: 0.09 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.