Shop BESTORQ
See all product information
Create Account
Timing Belt Model 285L1500 - 28.5 in Outside Length - 15 in Top Width
Mfr # 285L1500
Zoro # G503632859
product price:Â $180.99
/ea
Free Shipping & Returns
Key Features
Top Width
15 in
Height
0.14 in
Temp. Range
-30 F to 160 F
Weight
11.6 lbs.
Gearbelt Type
Timing Belt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
285L1500
Zoro #
G503632859
UPC #
-
Country of Origin
China
Dimensions
Top Width
15 in
Height
0.14 in
Belt Trade Size
L
Pitch Length
28.5 in
Details
Temp. Range
-30 F to 160 F
Weight
11.6 lbs.
Gearbelt Type
Timing Belt
Application
Heavy Duty General Application
Number of Ribs
1
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Banded Belt
No
Industry Number
285L1500
Tooth Location
One Side
Number of Teeth
76
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Tooth Shape
Trapezoidal
Pitch
3/8 in
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 15 inches Material: Rubber Number of Ribs: 1 Pitch Length: 28.5 inches Depth: 0.09 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.