Shop BESTORQ
See all product information
Timing Belt Model 288XL381 288 in Effective length and 381 in Top Width
Mfr # 288XL381
Zoro # G907414099
product price:Â $92.59
/eaKey Features
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Weight
0.4
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
288XL381
Zoro #
G907414099
UPC #
-
Country of Origin
China
Dimensions
Inside Length
28.8 in
Pitch Length
28.8 in
Top Width
3.81 in
Belt Trade Size
XL
Details
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Weight
0.4
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Temp. Range
-30 F to 160 F
Banded Belt
No
Color
BLACK
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
288XL381
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Number of Teeth
144
Pitch
0.2 in
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.