Shop BESTORQ

Timing Belt Model 290H387 - 29 in Outside Length - 3.87 in Top Width

  • Mfr # 290H387

  • Zoro # G003625795


product price:  $54.15
/ea

Key Features

Top Width
3.87 in
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Height
0.17 in
Weight
0.7 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
290H387
Zoro #
G003625795
UPC #
-
Country of Origin
China

Dimensions

Top Width
3.87 in
Height
0.17 in
Pitch Length
29 in
Belt Trade Size
H

Details

Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.7 lbs.
Number of Ribs
1
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Application
Heavy Duty General Application
Storage Temp.
40F-100F
Banded Belt
No
Number of Teeth
58
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Pitch
1/2 in
Maximum Operating Temperature
160 Degrees F
Industry Number
290H387
Belt Material
Neoprene/Chloroprene Polymer

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 3.87 inches Material: Rubber Number of Ribs: 1 Pitch Length: 29 inches Depth: 0.09 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.