
Timing Belt Model 290MXL480 - 29 in Outside Length - 4.8 in Top Width
Mfr # 290MXL480
Zoro # G503627060
product price:Â $59.39
/eaKey Features
Top Width
4.8 in
Height
0.044 in
Temp. Range
-30 F to 160 F
Weight
0.5 lbs.
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
290MXL480
Zoro #
G503627060
UPC #
-
Country of Origin
China
Dimensions
Top Width
4.8 in
Height
0.044 in
Belt Trade Size
MXL
Pitch Length
29 in
Details
Temp. Range
-30 F to 160 F
Weight
0.5 lbs.
Standards
RMA
Application
Heavy Duty General Application
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Banded Belt
No
Storage Temp.
40F-100F
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Industry Number
290MXL480
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Pitch
0.08 in
Belt Coating
Nylon
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 4.8 inches Material: Rubber Number of Ribs: 1 Outside Circumference: 29inches Depth: 0.044 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.