Shop BESTORQ

Timing Belt Model 290XL1362 29 in Effective length and 1362 in Top Width

  • Mfr # 290XL1362

  • Zoro # G907407640


product price:  $342.99
/ea
Free Shipping & Returns

Key Features

Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
1.43
Standards
RMA
Inside Length
29 in
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
290XL1362
Zoro #
G907407640
UPC #
-
Country of Origin
China

Dimensions

Inside Length
29 in
Belt Trade Size
XL
Top Width
13.62 in
Pitch Length
29 in

Details

Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
1.43
Standards
RMA
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Banded Belt
No
Gearbelt Type
Timing Belt
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Tooth Shape
Trapezoidal
Number of Teeth
145
Tooth Location
One Side
Pitch
0.2 in
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Industry Number
290XL1362
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.