
Timing Belt Model 296XL1619 296 in Effective length and 1619 in Top Width
Mfr # 296XL1619
Zoro # G807410429
product price:Â $394.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
-30 F to 160 F
Inside Length
29.6 in
Standards
RMA
Storage Temp.
40F-100F
Banded Belt
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
296XL1619
Zoro #
G807410429
UPC #
-
Country of Origin
China
Dimensions
Inside Length
29.6 in
Details
Temp. Range
-30 F to 160 F
Standards
RMA
Storage Temp.
40F-100F
Banded Belt
No
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
1.75
Color
BLACK
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.