Shop BESTORQ

XH Timing belts

  • Mfr # 473XH400

  • Zoro # G906416957


product price:  $304.99
/ea
Free Shipping & Returns

Key Features

Top Width
4 in
Weight
3.98
Height
0.44 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
473XH400
Zoro #
G906416957
UPC #
-
Country of Origin
China

Dimensions

Top Width
4 in
Height
0.44 in
Belt Trade Size
XH
Pitch Length
47.3 in

Details

Weight
3.98
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Standards
RMA
Storage Temp.
40F-100F
Number of Ribs
1
Banded Belt
No
Gearbelt Type
Timing Belt
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Industry Number
473XH400
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Tooth Shape
Trapezoidal
Number of Teeth
54
Item
Timing Belt
Pitch
7/8 in

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-4 in
Material-Rubber
Pitch Length-47.3 in
Height-0.44 in
Number of Ribs-1
Pitch Length-47.3 in
Number of Teeth -54
Pitch-0.875 in
3.98
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.