Shop BESTORQ

Timing Belt Model 296XL187 296 in Effective length and 187 in Top Width

  • Mfr # 296XL187

  • Zoro # G607410254


product price:  $50.39
/ea

Key Features

Inside Length
29.6 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Banded Belt
No
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
296XL187
Zoro #
G607410254
UPC #
-
Country of Origin
China

Dimensions

Inside Length
29.6 in
Pitch Length
29.6 in
Top Width
1.87 in
Belt Trade Size
XL

Details

Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Banded Belt
No
Temp. Range
-30 F to 160 F
Weight
0.21
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Color
BLACK
Industry Number
296XL187
Pitch
0.2 in
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Number of Teeth
148
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Tooth Location
One Side

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.