Shop BESTORQ
See all product information
Create Account
Timing Belt Model 296XL281 296 in Effective length and 281 in Top Width
Mfr # 296XL281
Zoro # G507410798
product price:Â $72.99
/eaKey Features
Gearbelt Type
Timing Belt
Weight
0.31
Banded Belt
No
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
296XL281
Zoro #
G507410798
UPC #
-
Country of Origin
China
Dimensions
Inside Length
29.6 in
Top Width
2.81 in
Belt Trade Size
XL
Pitch Length
29.6 in
Details
Gearbelt Type
Timing Belt
Weight
0.31
Banded Belt
No
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Color
BLACK
Reinforcing Cord Material
Fiberglass
Industry Number
296XL281
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.2 in
Tooth Location
One Side
Item
Timing Belt
Number of Teeth
148
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.